Shop All Calibration Gas
Gasco
Calibration Gas, Air, Pentane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34LS-155-5000
Zoro # G1140354
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Pentane
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-155-5000
- Zoro # G1140354
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Air, Pentane |
Cylinder Capacity | 34 L |
Gas Mixture | Pentane 5,000 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 500 psi |
CAS Number | 109-66-0 |
Chemical Formula | C5H12 |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Gas Type | Pentane |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Pentane 5,000 ppm, Gas Type Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CAS Number 109-66-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene (5200-YE)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-4RR)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- OPEN ROAD Safety Vest, Solid, Org, 2XL/3XL, PK25 (U6105G-2XL/3XL)
- GASCO Calibration gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-248-100)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- Gasco Calibration Gas