Shop All Calibration Gas
Gasco
Calibration Gas, Air, Methelyne Chloride, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-240-100
Zoro # G1140056
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Methelyne Chloride
- Cylinder Capacity 34 L
- Gas Mixture Methylene Chloride 100 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-240-100
- Zoro # G1140056
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Air, Methelyne Chloride |
Cylinder Capacity | 34 L |
Gas Mixture | Methylene Chloride 100 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 67-66-3 |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Chemical Formula | CH2Cl2 |
Product Type | Calibration Gas |
Reusability | Disposable |
Operating Pressure - Maximum | 500 psi |
Gas Type | Methelyne Chloride |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methylene Chloride 100 ppm, Gas Type Methelyne Chloride, Product Type Calibration Gas, Chemical Formula CH2Cl2, CAS Number 67-66-3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Defiance Safety Eyewear, Black Frame/ Polarized Aqua Precision Blue Mirror Lenses (ZTDFAP218)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- NEVS Label, Chemical Name/Common Name/Manufacturer 1-1/4" x 3" (L-0652)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- GASCO Calibration Gas, Air, Isobutylene, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-70N-2000)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- GASCO Calibration gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-22)
- Gasco Gas Detection