Shop All Calibration Gas
Gasco
Calibration Gas, Air, Methelyne Chloride, 17 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 17L-240-100
Zoro # G1100375
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Methelyne Chloride
- Cylinder Capacity 17 L
- Gas Mixture Methylene Chloride 100 ppm
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 17L-240-100
- Zoro # G1100375
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methylene Chloride 100 ppm, Gas Type Methelyne Chloride, Product Type Calibration Gas, Chemical Formula CH2Cl2, CAS Number 67-66-3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.25)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-5)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- GASCO Calibration Gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-100)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- Gasco Calibration Gas