Shop All Calibration Gas
Gasco
Calibration Gas, Air, Methane, 552 L, CGA 290 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure
Mfr # 552L-135A-1.75
Zoro # G1104663
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Methane
- Cylinder Capacity 552 L
- Max. Pressure 2,200 psi
- Cylinder Dia. 4 1/2 in
- Cylinder Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 552L-135A-1.75
- Zoro # G1104663
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 4 1/2 in |
Cylinder Height | 25 in |
Connection Size | CGA 290 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 4.5 in |
Description
Calibration Gas, CGA Number CGA 290, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 25 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (35 Percent LEL) 1.75 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD LP OktoLock(R), Clip, Yellow (OK0203YW)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, X-Large, Lime, Class 3 (155C-3 XL)
- AMEREX Fire Extinguisher, Class ABC, 3A:40B:C, Dry Chemical, 5 lb Capacity, 18 ft Range (B402)
- GASCO Calibration Gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-175-750)
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-50)
- GASCO Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-1ULTRA)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-1000)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-49-50)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- Gasco Calibration Gas