Shop All Calibration Gas
Gasco
Calibration Gas, Air, Isobutylene, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-248-50
Zoro # G1113973
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Isobutylene
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 44ES-248-50
- Zoro # G1113973
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Air, Isobutylene |
Cylinder Capacity | 44 L |
Gas Mixture | Isobutylene 50 ppm |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 115-11-7 |
Gas Type | Isobutylene |
Reusability | Refillable |
Container Type | Cylinder |
Operating Pressure - Maximum | 825 psi |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Chemical Formula | C4H8 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutylene 50 ppm, Gas Type Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, CAS Number 115-11-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Century Series Office Sign, EMPLOYEES ONLY, 9 x 3, Black/Silver (4760)
- KEYSTONE SAFETY Bouffant Cap, 24in, Blue, PP, PK1000 (110NWI-10-24 BLUE)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size S (7025-12PR)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-403E)
- GASCO Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-1ULTRA)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, C-10 Connection, +/-5% Accuracy (34L-417X)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- Gasco Calibration Gas