Shop All Calibration Gas
Gasco
Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34LS-248-10
Zoro # G1140065
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Isobutylene
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-248-10
- Zoro # G1140065
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Air, Isobutylene |
Cylinder Capacity | 34 L |
Gas Mixture | Isobutylene 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
CAS Number | 115-11-7 |
Chemical Formula | C4H8 |
Gas Type | Isobutylene |
Container Type | Cylinder |
CGA Number | CGA 600 |
Reusability | Disposable |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutylene 10 ppm, Gas Type Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, CAS Number 115-11-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- HONEYWELL UVEX Seismic Seal Eyewear Safety Glasses W/ Espresso Tint Lens/Black Fram (UVXS0601X)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5W)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-100)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-500)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-100)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- Gasco Gas Detection