Shop All Calibration Gas
Gasco
Calibration Gas, Air, Isobutane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34LS-18A-100
Zoro # G1140013
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Isobutane
- Cylinder Capacity 34 L
- Gas Mixture Isobutane 100 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-18A-100
- Zoro # G1140013
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Air, Isobutane |
Cylinder Capacity | 34 L |
Gas Mixture | Isobutane 100 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CGA Number | CGA 600 |
Chemical Formula | C4H10 |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Reusability | Disposable |
Gas Type | Isobutane |
Container Type | Cylinder |
CAS Number | 75-28-5 |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutane 100 ppm, Gas Type Isobutane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 75-28-5, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- VP RACING FUELS GET BENT HOSE BENDER (3058)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Futura Series (S345C)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-20-29)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-10)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- GASCO Calibration Gas, Air, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10A)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- Gasco Calibration Gas