Shop All Calibration Gas
Gasco
Calibration Gas, Air, Isobutane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
Mfr # 17L-18A-47
Zoro # G1100217
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Isobutane
- Cylinder Capacity 17 L
- Gas Mixture Isobutane (47% LEL) 0.84%
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 17L-18A-47
- Zoro # G1100217
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 2.9 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutane (47 Percent LEL) 0.84 Percent, Gas Type Isobutane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 75-28-5, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2006)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: Xl (SV272-2ZGM-XL)
- TECHNICHE Body Warmer, 3 x 5In., PK240 (5542)
- GASCO Calibration Gas, Air, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10A)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-2)
- GASCO Calibration Gas, Hydrogen Chloride, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCL-15)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- GASCO Calibration gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-20)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- Gasco Calibration Gas