Shop All Calibration Gas
Gasco
Calibration Gas, Air, Hydrogen Sulfide, Methane, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
Mfr # 74L-405
Zoro # G1135059
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Air, Hydrogen Sulfide, Methane
- Cylinder Capacity 74 L
- Gas Mixture Hydrogen Sulfide 25 ppm, Methane (50% LEL) 2.5%
- Max. Pressure 500 psi
- Cylinder Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 74L-405
- Zoro # G1135059
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 4 1/4 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 4.25 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Air, Hydrogen Sulfide, Methane |
Cylinder Capacity | 74 L |
Gas Mixture | Hydrogen Sulfide 25 ppm, Methane (50% LEL) 2.5% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Container Type | Cylinder |
Gas Type | Hydrogen Sulfide, Methane |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Chemical Formula | CH4, H2S |
CAS Number | 74-82-8, 7783-06-4 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 74 L, Cylinder Diameter 4.25 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Hydrogen Sulfide, Methane, Product Type Calibration Gas, Chemical Formula CH4, H2S, CAS Number 74-82-8, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- PAULSON MFG Paulson HT„¢ AmpShield® Kit for Slotted Cap, ATPV 12 cal, Grey, Anti-Fog Lens, AMP1-12-HTS (AMP1-12-HTS)
- ACCUFORM Electronic Scoreboard, 28 inx20 in, White (SCK116)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-20)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 74 L, C-10 Connection, +/-5% Accuracy (74L-HCN-10)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- GASCO Calibration Gas, Air, Carbon Dioxide, 105 L, C-10 Connection, +/-2% Accuracy (105ES-36-1)
- GASCO Calibration gas, Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1)
- Gasco Calibration Gas