Shop All Calibration Gas
Gasco
Calibration Gas, Air, Hydrogen, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-92-1000
Zoro # G1113894
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Hydrogen
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-92-1000
- Zoro # G1113894
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Air, Hydrogen |
Cylinder Capacity | 44 L |
Gas Mixture | Hydrogen 1,000 ppm |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 825 psi |
Standards | ISO 9001:2015 |
Gas Type | Hydrogen |
Reusability | Refillable |
CAS Number | 1333-74-0 |
Outlet Connection Type | UNF |
Chemical Formula | H2 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen 1,000 ppm, Gas Type Hydrogen, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Fluorescent Green (7705PFTM)
- GUARDIAN EQUIPMENT Fill Tube (AP400-017-2)
- HY-KO 4In Black Plastic Number 9, 10PK (A10299)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B174R/10)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy (44ES-98-25)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-404)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-200)
- Gasco Gas Detection