Shop All Calibration Gas
Gasco
Calibration Gas, Air, Hexane, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure
Mfr # 221L-289-500
Zoro # G1121086
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Hexane
- Cylinder Capacity 221 L
- Gas Mixture Hexane 500 ppm
- Max. Pressure 250 psi
- Cylinder Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 221L-289-500
- Zoro # G1121086
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 9 in |
Cylinder Height | 16.25 in |
Connection Size | CGA 165 |
Cylinder Diameter | 9 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Hexane 500 ppm, Gas Type Hexane, Product Type Calibration Gas, Chemical Formula C6H14, CAS Number 110-54-3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Cylinder Regulator, 1.0Lpm (70-1.0)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- WEARWELL 6 ft. L x PVC, 3/8" Thick (475.38X3X6SLTBYL)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- GASCO Calibration Gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-100)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- GASCO Calibration gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-900)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- ALLEGRO INDUSTRIES Allegro 9872-62 Calibration Zero Gas, 17 Liter bottle (9872-62)
- Gasco Gas Detection