Shop All Calibration Gas
Gasco
Calibration Gas, Air, Hexane, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure
Mfr # 221L-262-0.18
Zoro # G1121025
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Hexane
- Cylinder Capacity 221 L
- Gas Mixture Hexane (16% LEL) 0.18%
- Max. Pressure 250 psi
- Cylinder Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 221L-262-0.18
- Zoro # G1121025
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 9 in |
Cylinder Height | 16.25 in |
Connection Size | CGA 165 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 9 in |
Description
Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Hexane (16 Percent LEL) 0.18 Percent, Gas Type Hexane, Product Type Calibration Gas, Chemical Formula C6H14, CAS Number 110-54-3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Cape Sleeve, Split Leather, 2XL (7000/2XL)
- DEXTERITY Work Gloves, Nitrile, M, Red/Red, PR, PK12 (S13NSI-8)
- CARHARTT Long Sleeve T-Shirt, Navy, 3XL (K126-NVY 3XL REG)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 2XL (302-0500-YEL/2X)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- GASCO Calibration gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-92-1000)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-15)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- Gasco Gas Detection