Shop All Calibration Gas
Gasco
Calibration Gas, Air, Hexane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
Mfr # 17L-262-0.18
Zoro # G1100585
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Air, Hexane
- Cylinder Capacity 17 L
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 17L-262-0.18
- Zoro # G1100585
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 2.9 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Hexane (16 Percent LEL) 0.18 Percent, Gas Type Hexane, Product Type Calibration Gas, Chemical Formula C6H14, CAS Number 110-54-3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 48" (6 Pack) (10-104-019-6pk)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 2 Inch Height, 9 in Width, Poly (17774-52-2000)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-49-200)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- GASCO Calibration gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-30)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- Gasco Gas Detection