Shop All Calibration Gas
Gasco
Calibration Gas, Air, Ethylene, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-62A-1.15%
Zoro # G1113754
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Ethylene
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-62A-1.15%
- Zoro # G1113754
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Air, Ethylene |
Cylinder Capacity | 44 L |
Gas Mixture | Ethylene (42.6% LEL) 1.15% |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Container Type | Cylinder |
Chemical Formula | C2H4 |
Operating Pressure - Maximum | 825 psi |
Standards | ISO 9001:2015 |
Gas Type | Ethylene |
Reusability | Refillable |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
CAS Number | 74-85-1 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Ethylene (42.6 Percent LEL) 1.15 Percent, Gas Type Ethylene, Product Type Calibration Gas, Chemical Formula C2H4, CAS Number 74-85-1, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (PROPLUS11HM)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 080)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, X-Large, Blue (FB-85 XL)
- BRADLEY Classic Drench Shower With Face/Eyewash, 10 In. W (S19-310FW)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-25)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-10)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- Gasco Gas Detection