Shop All Calibration Gas
Gasco
Calibration Gas, Air, Carbon Monoxide, Propane, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-302
Zoro # G1140853
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Carbon Monoxide, Propane
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 50 ppm, Propane (50% LEL) 1.05%
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-302
- Zoro # G1140853
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Air, Carbon Monoxide, Propane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Propane (50% LEL) 1.05% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 630-08-0, 74-98-6 |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Reusability | Disposable |
Chemical Formula | C3H8, CO |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Propane |
Operating Pressure - Maximum | 500 psi |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Propane (50 Percent LEL) 1.05 Percent, Gas Type Carbon Monoxide, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, CAS Number 630-08-0, 74-98-6, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-518)
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, L (4877GY RG L)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-465)
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- GASCO Calibration Gas, Nitrogen, R134A, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-70N-1000)
- GASCO Calibration Gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-175-750)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-21)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- Gasco Gas Detection