Shop All Calibration Gas
Gasco
Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-313
Zoro # G1140878
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Carbon Monoxide, Methane
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-313
- Zoro # G1140878
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Air, Carbon Monoxide, Methane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane (20% LEL) 1% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | CH4, CO |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
CGA Number | CGA 600 |
Gas Type | Carbon Monoxide, Methane |
Reusability | Disposable |
CAS Number | 630-08-0, 74-82-8 |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Methane (20 Percent LEL) 1 Percent, Gas Type Carbon Monoxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, CAS Number 630-08-0, 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black (1035124-VS)
- NMC Danger Not A Pedestrian Walkway Fork Trucks Only Sign, D594RB (D594RB)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-84-2)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- Gasco Gas Detection