Shop All Calibration Gas
Gasco
Calibration Gas, Air, Carbon Monoxide, Hydrogen Sulfide, Methane, 34 L, C-10 Connection
Mfr # 34ES-433
Zoro # G1160155
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Carbon Monoxide, Hydrogen Sulfide, Methane
- Cylinder Capacity 34 L
- Max. Pressure 650 psi
- Cylinder Dia. 2 29/32 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34ES-433
- Zoro # G1160155
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Air, Carbon Monoxide, Hydrogen Sulfide, Methane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%, Oxygen 19%, Sulfur Dioxide 10 ppm |
Max. Pressure | 650 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Container Type | Cylinder |
Chemical Formula | CH4, CO, H2S |
CAS Number | 630-08-0, 74-82-8, 7783-06-4 |
Standards | ISO 9001:2015 |
Operating Pressure - Maximum | 600 psi |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, CAS Number 630-08-0, 74-82-8, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- RINGERS GLOVES Cut Resist Glove, Nitrile Dip Coat, 4XL, PR (043-14)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- GASCO Calibration Gas, Air, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-112-10)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration Gas, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-114)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- Gasco Gas Detection