Shop All Calibration Gas
Gasco
Calibration Gas, Air, Carbon Monoxide, Hexane, Hydrogen Sulfide, 34 L, C-10 Connection
Mfr # 34ES-452
Zoro # G1160514
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Carbon Monoxide, Hexane, Hydrogen Sulfide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 50 ppm, Hexane (10% LEL) 0.12%, Hydrogen Sulfide 25 ppm
- Max. Pressure 650 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34ES-452
- Zoro # G1160514
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Air, Carbon Monoxide, Hexane, Hydrogen Sulfide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hexane (10% LEL) 0.12%, Hydrogen Sulfide 25 ppm |
Max. Pressure | 650 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Gas Type | Carbon Monoxide, Hexane, Hydrogen Sulfide |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
CAS Number | 110-54-3, 630-08-0, 7783-06-4 |
Product Type | Calibration Gas |
Chemical Formula | C6H14, CO, H2S |
Operating Pressure - Maximum | 600 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hexane (10 Percent LEL) 0.12 Percent, Hydrogen Sulfide 25 ppm, Gas Type Carbon Monoxide, Hexane, Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula C6H14, CO, H2S, CAS Number 110-54-3, 630-08-0, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1107KAGRN)
- WERNER Full Body Harness, Vest Style, S (H311001)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-5000)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-154-0.14)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCN-10)
- GASCO Calibration gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-22)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- Gasco Gas Detection