Shop All Calibration Gas
Gasco
Calibration gas, Air, Carbon Dioxide, Carbon Monoxide, Propane, 103 L, C-10 (5/8 in UNF) Connection
Mfr # 103L-374BS
Zoro # G1130414
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Carbon Dioxide, Carbon Monoxide, Propane
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 13.5%, Carbon Monoxide 500 ppm, Propane 150 ppm
- For Use With All OEM Gas Detectors
- Max. Pressure 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-374BS
- Zoro # G1130414
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Air, Carbon Dioxide, Carbon Monoxide, Propane |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 13.5%, Carbon Monoxide 500 ppm, Propane 150 ppm |
For Use With | All OEM Gas Detectors |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Container Type | Cylinder |
Chemical Formula | C3H8, CO, CO2 |
Reusability | Disposable |
Gas Type | Carbon Dioxide, Carbon Monoxide, Propane |
Operating Pressure - Maximum | 1,000 psig |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
CAS Number | 124-38-9, 630-08-0, 74-98-6 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 13.5 Percent, Carbon Monoxide 500 ppm, Propane 150 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, CO2, CAS Number 124-38-9, 630-08-0, 74-98-6, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- EAR Ear 247-312-1201 Poly Bag Ear Plugs - 200 Pair per Box - Yellow (247-312-1201)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 74 L, C-10 Connection, +/-5% Accuracy (74L-HCN-10)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-428-20)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- Gasco Calibration Gas