Shop All Calibration Gas
Gasco
Calibration Gas, Air, Carbon Dioxide, Carbon Monoxide, Methane, 105 L, C-10 Connection
Mfr # 105ES-301B
Zoro # G1153015
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Carbon Dioxide, Carbon Monoxide, Methane
- Cylinder Capacity 105 L
- Gas Mixture Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-301B
- Zoro # G1153015
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Cylinder Diameter | 3.2 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Air, Carbon Dioxide, Carbon Monoxide, Methane |
Cylinder Capacity | 105 L |
Gas Mixture | Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5% |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 124-38-9, 630-08-0, 74-82-8 |
Chemical Formula | CH4, CO, CO2 |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 1,200 psi |
Standards | ISO 9001:2015 |
Gas Type | Carbon Dioxide, Carbon Monoxide, Methane |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, CO2, CAS Number 124-38-9, 630-08-0, 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121437)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Orange, PK100 (3420-BULK)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- GASCO Calibration Gas, Air, Carbon Dioxide, 105 L, C-10 Connection, +/-2% Accuracy (105ES-36-1)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-1ULTRA)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-50)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- GASCO Calibration Gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-15)
- Gasco Calibration Gas