Shop All Calibration Gas
Gasco
Calibration Gas, Air, Carbon Dioxide, Carbon Monoxide, Isobutylene, 105 L, C-10 Connection
Mfr # 105ES-358
Zoro # G1155158
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Carbon Dioxide, Carbon Monoxide, Isobutylene
- Cylinder Capacity 105 L
- For Use With All OEM Gas Detectors
- Gas Mixture Carbon Dioxide 2,000 ppm, Carbon Monoxide 20 ppm, Isobutylene 10 ppm
- Max. Pressure 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-358
- Zoro # G1155158
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.2 in |
Details
Item | Calibration Gas |
Gas Name | Air, Carbon Dioxide, Carbon Monoxide, Isobutylene |
Cylinder Capacity | 105 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Carbon Dioxide 2,000 ppm, Carbon Monoxide 20 ppm, Isobutylene 10 ppm |
Max. Pressure | 1,200 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Container Type | Cylinder |
Gas Type | Carbon Dioxide, Carbon Monoxide, Isobutylene |
Operating Pressure - Maximum | 1,200 psi |
Chemical Formula | C4H8, CO, CO2 |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
CAS Number | 115-11-7, 124-38-9, 630-08-0 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 2,000 ppm, Carbon Monoxide 20 ppm, Isobutylene 10 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, CO, CO2, CAS Number 115-11-7, 124-38-9, 630-08-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 54 Feet Long, Red and White Stripes (BERST-3RW)
- STRANCO Reflective Number Label, 2, 2-1/2in H, PK25 (RUM200-2-YB)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- MSA SAFETY Anchorage Sling, Nylon, 48 In L (SFP2267404)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-3)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- GASCO Calibration Gas, Hydrogen Chloride, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCL-15)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-19.5)
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- Gasco Calibration Gas