Shop All Calibration Gas
Gasco
Calibration Gas, Air, Butane, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure
Mfr # 221L-17A-50
Zoro # G1121059
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Butane
- Cylinder Capacity 221 L
- Max. Pressure 250 psi
- Cylinder Dia. 9 in
- Cylinder Height 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 221L-17A-50
- Zoro # G1121059
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 9 in |
Cylinder Height | 16.25 in |
Connection Size | CGA 165 |
Cylinder Diameter | 9 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Butane 50 ppm, Gas Type Butane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 106-97-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-25002-02)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-418)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-100)
- Gasco Calibration Gas