Shop All Calibration Gas
Gasco
Calibration Gas, Air, Benzene, Ethylbenzene, Toluene, Xylene, 105 L, C-10 Connection
Mfr # 105ES-BTEX
Zoro # G1159796
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Benzene, Ethylbenzene, Toluene, Xylene
- Cylinder Capacity 105 L
- Gas Mixture Benzene 1 ppm, Ethylbenzene 10 ppm, M-Xylene 20 ppm, O-Xylene 20 ppm, Toluene 10 ppm
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-BTEX
- Zoro # G1159796
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.2 in |
Details
Item | Calibration Gas |
Gas Name | Air, Benzene, Ethylbenzene, Toluene, Xylene |
Cylinder Capacity | 105 L |
Gas Mixture | Benzene 1 ppm, Ethylbenzene 10 ppm, M-Xylene 20 ppm, O-Xylene 20 ppm, Toluene 10 ppm |
Max. Pressure | 1,200 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 1,200 psi |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Chemical Formula | C6H6, C7H8, C8H10 |
Gas Type | Benzene, Ethylbenzene, Toluene, Xylene |
CAS Number | 100-41-4, 108-88-3, 1330-20-7, 71-43-2 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Benzene 1 ppm, Ethylbenzene 10 ppm, M-Xylene 20 ppm, O-Xylene 20 ppm, Toluene 10 ppm, Gas Type Benzene, Ethylbenzene, Toluene, Xylene, Product Type Calibration Gas, Chemical Formula C6H6, C7H8, C8H10, CAS Number 100-41-4, 108-88-3, 1330-20-7, 71-43-2, Accuracy +/-2 Percent, Background Gas Air
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL (8950XL)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50015)
- CONDOR Hi-Vis Mechanics Gloves, S, Black/Yellow, Spandex/Neoprene (42LA15)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9761)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-1)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-465)
- GASCO Calibration Gas, Air, Isobutylene, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-70N-2000)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- Gasco Gas Detection