Shop All Calibration Gas
Gasco
Calibration Gas, Air, Benzene, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-21-5
Zoro # G1113693
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Benzene
- Cylinder Capacity 44 L
- Gas Mixture Benzene 5 ppm
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-21-5
- Zoro # G1113693
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Air, Benzene |
Cylinder Capacity | 44 L |
Gas Mixture | Benzene 5 ppm |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | C6H6 |
Outlet Connection Type | UNF |
Gas Type | Benzene |
Product Type | Calibration Gas |
CAS Number | 71-43-2 |
Operating Pressure - Maximum | 825 psi |
Standards | ISO 9001:2015 |
Reusability | Refillable |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Benzene 5 ppm, Gas Type Benzene, Product Type Calibration Gas, Chemical Formula C6H6, CAS Number 71-43-2, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KE-GL40 XL)
- DUNLOP Overshoes, Men, M, Pull On, Blk, PVC, PR (8601000)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216420)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-5000)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-100)
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- Gasco Calibration Gas