Shop All Calibration Gas
Gasco
Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34LS-21-5
Zoro # G1140099
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Benzene
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-21-5
- Zoro # G1140099
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Air, Benzene |
Cylinder Capacity | 34 L |
Gas Mixture | Benzene 5 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Disposable |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
CGA Number | CGA 600 |
Gas Type | Benzene |
CAS Number | 71-43-2 |
Chemical Formula | C6H6 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Benzene 5 ppm, Gas Type Benzene, Product Type Calibration Gas, Chemical Formula C6H6, CAS Number 71-43-2, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Pink, SM (28858)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-19.5)
- GASCO Calibration Gas, Acetylene, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-M24-100)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-100)
- GASCO Calibration Gas, Air, Propane, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-176P-5400)
- GASCO Calibration Gas, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-154-0.14)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- Gasco Calibration Gas