Shop All Calibration Gas
Gasco
Calibration gas, Acetylene, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-M24
Zoro # G1109536
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Acetylene, Nitrogen
- Cylinder Capacity 34 L
- Gas Mixture Acetylene 1%
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 34LS-M24
- Zoro # G1109536
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Acetylene, Nitrogen |
Cylinder Capacity | 34 L |
Gas Mixture | Acetylene 1% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Product Type | Calibration Gas |
Container Type | Cylinder |
Gas Type | Acetylene |
CGA Number | CGA 600 |
Reusability | Disposable |
Standards | ISO 9001:2015 |
CAS Number | 74-86-2 |
Operating Pressure - Maximum | 500 psi |
Chemical Formula | C2H2 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Acetylene 1 Percent, Gas Type Acetylene, Product Type Calibration Gas, Chemical Formula C2H2, CAS Number 74-86-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter Cover, Plastic, 5-3/4"x10"x2" (TR-6800FC)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black, Trekdry(R) (MPT-P58-012)
- SAFEWAZE 6' Cross Arm Strap (FS811-6)
- 3M TEKK PROTECTION Protectr Hearing Headset (90537-6DC)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- GASCO Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-1ULTRA)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- GASCO Calibration Gas, Helium, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-HELIUM)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- Gasco Calibration Gas