Shop All Floor & Wall Safes
Gary By Fireking
FIRHS1207 Black Personal Safe with Electronic Lock and Keypad - 0.3 Cu. Ft.
Mfr # 328FIRHS1207
Zoro # G111397539
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gary By Fireking
- MFR # 328FIRHS1207
- Zoro # G111397539
- Country of Origin United States
- Category Floor & Wall Safes
Description
Protect your personal items and documents from theft with this Gary by FireKing FIRHS1207 personal safe with electronic keypad. The 0.3 cu. ft. interior is great for your smaller possessions and the compact size of the unit makes it a perfect fit for offices businesses or even in automobiles. With an electronic keypad that supports 3 to 8 digit codes for easy access you can rest assured knowing that your most prized belongings are safe from intrusion yet easily accessible when you need them most. This safe also features a manual override in case you forget your passcode or the batteries in your unit die making sure you'll never be locked out from fetching the safe's contents.**With a 14 gauge steel body construction and 9 gauge steel door you won't have to worry about the unit being broken into unlike its plastic counterparts that are susceptible to forced entry. For even more secure protection of your items this safe includes a floor or wall bolt down kit that will prevent burglars from simply walking away with your entire safe. All of these features are built into a unit that is compact in size but offers lots of protection!**Overall Dimensions:*Width: 12 1/4''*Depth: 7 3/4''*Height: 7 3/4''*Capacity: 0.3 cu. ft.**Interior Dimensions:*Width: 12''*Depth: 5 3/4''*Height: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Drum Upender Tipper, 40" Handle (DTP-11)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- HOUSE Honeywell 0.52 Cu. Ft. Water Resistant Steel Fire & Security Safe (HO374038)
- SANCTUARY Home and Office 1.98 cu. ft. Security Vault with Electronic Lock, 2-Shelves, Matte Black (SA-PV3L)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 85.5 lbs, UL-1 Hour/1700°F Fire Rating (SFW123BSC)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7371)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 65)
- FIRE KING SECURITY PRODUCTS Cennox Burglar Safe B6029LH-FK1 29"W x 25"D x 60"H Electronic Lock 21.41 Cu. Ft. Black (B6029LH-FK1)
- Gary By Fireking Floor & Wall Safes