Shop All Headsets
Garvin Industries Inc
Garvin Industries DST-500 Inside Diameter Distribution Ring; 5 in.
Mfr # DST-500
Zoro # G804086412
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvin Industries Inc
- MFR # DST-500
- Zoro # G804086412
- Country of Origin China
- Category Headsets
Description
These durable aluminum distribution rings are used when support for multiple vertical or horizontal cable runs is required on walls or ceilings. Garvin Industries' distribution rings have a smooth surface that prevents cables from being damaged. This distribution ring has a cable fill rate of 250 Cat5E cables.
Features- Material - Aluminium.
- Inside Diameter - 5 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic: Panasonic CR2450 3V Lithium Battery, PK 5 (Pan-CR2450)
- ILC Replacement for Fisher Price HOT Wheels Dune Racer Cfg09 Battery (HOT WHEELS DUNE RACER CFG09 BATTERY FISHER PRICE)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 48V 30W Pasv PoE (TP-SCPOE-1248)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BILLBOARD Telecom Headset, Binaural, Over the Head/Behind the Head, Black (BB2948)
- AVID Ae 55 Headest Blue Silver (2AE55BL)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- BLUEPARROTT BlueParrott B250XTS BT Mono Headset SE (B250XTSSE)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- BLUEPARROTT Wireless Bluetooth Noise Canceling Headset (B250-XTS)
- Garvin Industries Inc Headsets