Shop All Automotive Wires & Cables
Garvin Industries Inc
Garvin Industries DRV-1-1/4 Nail On Drive Ring; 1.25 in.
Mfr # DRV-1-1/4
Zoro # G004086502
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvin Industries Inc
- MFR # DRV-1-1/4
- Zoro # G004086502
- Country of Origin China
- Category Automotive Wires & Cables
Description
This nail on drive rings are used to support communications cables and other low voltage wires. Garvin Industries’ quick nail on drive rings with looped harness saves time and provides a very economical support in wet or dry locations. They may also be used on wood surfaces or with beam clamps that accept drive pins.
Features- This Drive Ring has a cable fill rate of 65 Cat5E cables.
- Size - 1.25 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL 28 oz Cleaner Spray Bottle (10228)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- FILL-RITE Fuel Filter Canister, 8-1/2x3-5/8x8-1/2In (F1810PM0)
- PERKO 6" Open Base Cleat Chrome Plated Zinc (1188DP6CHR)
- OTC Air Bag Simulator (7956)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- GROTE Deutsch, Solid Barrel, 20-16Ga, Femal, PK10 (84-2459)
- GROTE Liftgate Cable, Coild, Dual Pole, 15ft., W 1 (81-2215)
- GROTE Socket, Stop/Tail/Park/Signal, W/Adapter P (84-1064)
- MOTORMITE CONTROL CABLES WITH 1-3/4 IN CHROME KNOB (55203)
- GROTE Deutsch, 4-Way Housing/Wedglock, Male, PK4 (84-2475)
- Garvin Industries Inc Automotive Wires & Cables