Shop All Permanent Markers
Garvey
Two-Line Pricemarker Label, White, PK3
Mfr # 090949
Zoro # G6180907
product price: $11.15
/pk 3, $3.72/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Tip Size 0.44 x 0.81
- Includes (1) Ink Roller
- Features Two-Line Labels—Includes three rolls of 1,000 labels.
- Product Type Two-Line Pricemarker Label,White,PK3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvey
- MFR # 090949
- Zoro # G6180907
- UPC # 039956909495
- Country of Origin Italy
- Category Permanent Markers
Dimensions
Tip Size | 0.44 x 0.81 |
Details
Item | Pricemarker Label |
Color | White |
Includes | (1) Ink Roller |
Features | Two-Line Labels—Includes three rolls of 1,000 labels. |
Product Type | Two-Line Pricemarker Label,White,PK3 |
Material | Paper |
Weight | 0.434 lbs |
For Use With | Garvey® 22-66, 22-77, 22-88 |
Machine Compatibility | Pricemarkers |
Rolls Per Unit | 3 |
Shape | Rectangular |
Adhesive | Self-Adhesive |
Description
Pricemarker Label, Markers Brand GARVEY, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Stamp Kit, Black, 10, Plastic (038930)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- SHARPIE Brush Tip Permanent Marker, Twin Tip, Brush/Ultra-Fine Tip, Assorted Colors, 12PK (2168237)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- GARVEY Two-Line Pricemarker Label, Red, PK3 (090951)
- GARVEY Pricemarker Kit, 1-Line, 6/line, 7/16x13/16 (090971)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Yellow Ink (63605)
- SHARPIE Black Ultra Fine Tip Permanent Marker 1 ct (37101)
- BIC ReVolution Permanent Markers, Fine Bullet Tip, Assorted Colors, 12PK (PMER12AST)
- PILOT Pilot® Creative Permanent Marker, Extra Fine, 0.5mm, Silver Ink (41801)
- Garvey Permanent Markers