Shop All Pricing Guns
Garvey
Pricing Labels, 1-Line, White, PK16
Mfr # 90948
Zoro # G1607076
original price:
$47.28
15% off
new price: $39.99
/pk 16, $2.50/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lines 1
- Color White
- Label Width 13/16 in
- Includes 16 Rolls Of Labels (1,200 Labels/Roll)
- For Use With 90939, 90975, 90976
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvey
- MFR # 90948
- Zoro # G1607076
- UPC # 039956909488
- Country of Origin Italy
- Category Pricing Guns
Dimensions
Label Width | 13/16 in |
Label Height | 7/16 in |
Details
Item | Pricing Labels |
Number of Lines | 1 |
Color | White |
Includes | 16 Rolls Of Labels (1,200 Labels/Roll) |
For Use With | 90939, 90975, 90976 |
Material | Paper |
Description
Pricing Labels, Label Height 7/16 in, Label Width 13/16 in, Number of Lines 1, Color White, Material Paper, For Use With 90939, 90975, 90976, Includes 16 Rolls Of Labels (1,200 Labels/Roll), Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- RICOH High Yield Yellow Toner Cartridge 15K YLD (841421)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- GARVEY Pricing Labeler, 2-Line, 7 Char, Blk (90941)
- GARVEY Pricing Label Kit, 2-Line, White, PK3 (90949)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- GARVEY Pricing Label Kit, 1-Line, White, PK3 (90944)
- GARVEY Pricing Labeler, 1-Line, 6 Char, Blk (90975)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- Garvey Pricing Guns