Shop All Pricing Guns
Garvey
Pricing Labeler, 1-Line, 7 Char, Blk
Mfr # 90939
Zoro # G1907866
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lines 1
- Color Black
- Characters Per Line 7
- Depth 3 in
- Label Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvey
- MFR # 90939
- Zoro # G1907866
- UPC # 039956909396
- Country of Origin Italy
- Category Pricing Guns
Dimensions
Depth | 3 in |
Label Width | 13/16 in |
Width | 4 7/8 in |
Label Height | 7/16 in |
Height | 10 1/2 in |
Details
Item | Pricing Labeler |
Number of Lines | 1 |
Color | Black |
Characters Per Line | 7 |
Material | Plastic |
For Use With | 90944, 90945, 90947, 90948 |
Characters per Line | 7 |
Description
Pricing Labeler, Height 10 1/2 in, Width 4 7/8 in, Depth 3 in, Label Height 7/16 in, Label Width 13/16 in, Number of Lines 1, Characters per Line 7, Color Black, Material Plastic, For Use With 90944, 90945, 90947, 90948
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- PROCESSING POINT CARD, TIME, UPUNCH, 100/P, GY (HNTCL2100)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 12", Kraft, 15/Bundle (493U82)
- TARIFOLD Catalog Rack Ring Sec., 1-1/3 In. H, Blk (50405)
- GARVEY Pricing Labeler, 2-Line, 7 Char, Blk (90941)
- GARVEY Pricing Label Kit, 1-Line, White, PK3 (90944)
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- GARVEY Pricing Label Kit, 2-Line, Red, PK3 (90951)
- GARVEY Pricing Label Kit, 2-Line, White, PK3 (90949)
- DAYMARK Date Marker Ink Roller, 1 7/8 in (IT110713)
- Garvey Pricing Guns