Shop All Pricing Guns
Garvey
Pricing Labeler, 1-Line, 6 Char, Blk
Mfr # 90975
Zoro # G2160112
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lines 1
- Color Black
- Characters Per Line 6
- Width 4 7/8 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvey
- MFR # 90975
- Zoro # G2160112
- UPC # 039956909754
- Country of Origin Italy
- Category Pricing Guns
Dimensions
Width | 4 7/8 in |
Depth | 3 in |
Height | 10 1/2 in |
Label Height | 7/16 in |
Label Width | 13/16 in |
Details
Item | Pricing Labeler |
Number of Lines | 1 |
Color | Black |
Characters Per Line | 6 |
For Use With | 90944, 90945, 90947, 90948 |
Material | Plastic |
Characters per Line | 6 |
Description
Pricing Labeler, Height 10 1/2 in, Width 4 7/8 in, Depth 3 in, Label Height 7/16 in, Label Width 13/16 in, Number of Lines 1, Characters per Line 6, Color Black, Material Plastic, For Use With 90944, 90945, 90947, 90948
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- PICA Refills for Visor Refillable Multi-Use Marker, Red, 4PK (991/40/SB)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100032440)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Red (63702)
- GARVEY Pricing Labeler, 2-Line, 7 Char, Blk (90941)
- GARVEY Pricing Label Kit, 2-Line, White, PK3 (90949)
- GARVEY Labels, Removeable, 1-Line, Wht, PK16 (90947)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- GARVEY Pricing Label Kit, 1-Line, Red, PK3 (90945)
- GARVEY Pricing Label Kit, 1-Line, White, PK3 (90944)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- Garvey Pricing Guns