Shop All Pricing Guns
Garvey
Pricing Label Kit, 2-Line, White, PK3
Mfr # 90949
Zoro # G1162244
product price: $8.19
/pk 3, $2.73/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Lines 2
- Label Height 5/8 in
- Material Paper
- Includes 1 Ink Roller, 3 Rolls Of Labels (1,000 Labels/Roll)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvey
- MFR # 90949
- Zoro # G1162244
- UPC # 039956909495
- Country of Origin Italy
- Category Pricing Guns
Dimensions
Label Height | 5/8 in |
Label Width | 13/16 in |
Details
Item | Pricing Label Kit |
Color | White |
Number of Lines | 2 |
Material | Paper |
Includes | 1 Ink Roller, 3 Rolls Of Labels (1,000 Labels/Roll) |
For Use With | 90941, 90977, 91032 |
Description
Pricing Label Kit, Label Height 5/8 in, Label Width 13/16 in, Number of Lines 2, Color White, Material Paper, For Use With 90941, 90977, 91032, Includes 1 Ink Roller, 3 Rolls Of Labels (1,000 Labels/Roll), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- RITE IN THE RAIN Legal Pad, 8-1/2 x 11" Sheet Size (LP785)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Be (UBC60134)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- GARVEY Pricing Label Kit, 2-Line, Red, PK3 (90951)
- GARVEY Pricing Labeler, 2-Line, 7 Char, Blk (90941)
- GARVEY Pricing Label Kit, 1-Line, White, PK3 (90944)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- GARVEY Pricing Labeler, 1-Line, 6 Char, Blk (90975)
- Garvey Pricing Guns