Shop All Pricing Guns
Garvey
Pricing Label Kit, 1-Line, Red, PK3
Mfr # 90945
Zoro # G2704344
product price: $8.29
/pk 3, $2.76/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Florescent Red
- Number of Lines 1
- Material Paper
- Label Height 7/16 in
- Includes 1 Ink Roller, 3 Rolls Of Labels (1,200 Labels/Roll)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvey
- MFR # 90945
- Zoro # G2704344
- UPC # 039956909457
- Country of Origin Italy
- Category Pricing Guns
Dimensions
Label Height | 7/16 in |
Label Width | 13/16 in |
Details
Item | Pricing Label Kit |
Color | Florescent Red |
Number of Lines | 1 |
Material | Paper |
Includes | 1 Ink Roller, 3 Rolls Of Labels (1,200 Labels/Roll) |
For Use With | 90939, 90975, 90976 |
Description
Pricing Label Kit, Label Height 7/16 in, Label Width 13/16 in, Number of Lines 1, Color Florescent Red, Material Paper, For Use With 90939, 90975, 90976, Includes 1 Ink Roller, 3 Rolls Of Labels (1,200 Labels/Roll), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 11" x 11" x 5", Kraft, 25/Bundle (11R317)
- MARKAL Pro Yellow Crayon Refills, 72PCS, PK12, Yellow Color Family, 12 PK (96275)
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 (0070333)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- GARVEY Pricing Label Kit, 2-Line, Red, PK3 (90951)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- GARVEY Pricing Labels, 1-Line, White, PK16 (90948)
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- GARVEY Labels, Removeable, 1-Line, Wht, PK16 (90947)
- Garvey Pricing Guns