Shop All Permanent Markers
Garvey
Pricemarker Kit, 2-Line, 7/line, 5/8x13/16
Mfr # 090941
Zoro # G6180916
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Roll of Labels; (1) Ink Roller
- Features Labeler Only—Includes one roll of labels and one ink roller.
- Width 0.81"
- Height 0.63"
- Product Type Pricemarker Kit,2-Line,7/line,5/8x13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvey
- MFR # 090941
- Zoro # G6180916
- UPC # 039956909419
- Country of Origin Italy
- Category Permanent Markers
Dimensions
Width | 0.81" |
Height | 0.63" |
Details
Item | Pricemarker Kit,2-Line,7/line,5/8x13/16 |
Includes | (1) Roll of Labels; (1) Ink Roller |
Features | Labeler Only—Includes one roll of labels and one ink roller. |
Product Type | Pricemarker Kit,2-Line,7/line,5/8x13/16 |
Number of Lines | 2 |
Description
Pricemarker Kit,2-Line,7/line,5/8x13/16, Markers Brand GARVEY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 24 in W, Black (610)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PB)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000 (56LT26)
- TOPS BUSINESS FORMS Tops® Bill Of Lading Forms, 3-Part, Carbonless, 8-1/2" x 7", White, 50 Sets/Pack (3841)
- GARVEY Pricemarker Kit, 1-Line, 6/line, 7/16x13/16 (090971)
- GARVEY Two-Line Pricemarker Label, White, PK3 (090949)
- GARVEY Two-Line Pricemarker Label, Red, PK3 (090951)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Green, PK12 (16004)
- CRAYOLA Black, Blue, Brown, Green, Light Green, Orange, Pink, Red, Violet, Yellow Markers, 10 PK (588610)
- SHARPIE Sharpie® Fine Point Permanent Markers, Black, 12/Case (MK301BK)
- SHARPIE Fine Tip Permanent Marker, Assorted Color Burst & Classic Colors, PK24 (1949557)
- Garvey Permanent Markers