Shop All Permanent Markers
Garvey
Pricemarker Kit, 1-Line, 7/Line, 7/16x13/16
Mfr # 090939
Zoro # G6180925
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Labeler Only—Includes one roll of labels and one ink roller.
- Includes (1) Roll of Labels; (1) Ink Roller
- Width 0.81"
- Height 0.44"
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garvey
- MFR # 090939
- Zoro # G6180925
- UPC # 039956909396
- Country of Origin Italy
- Category Permanent Markers
Dimensions
Width | 0.81" |
Height | 0.44" |
Details
Item | Pricemarker Kit,1-Line,7/Line,7/16x13/16 |
Features | Labeler Only—Includes one roll of labels and one ink roller. |
Includes | (1) Roll of Labels; (1) Ink Roller |
Number of Lines | 1 |
Description
Pricemarker Kit,1-Line,7/Line,7/16x13/16, Markers Brand GARVEY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, E-MAILED, Pre-Inked One-Color, Blue (UNV10058)
- ILC Replacement for Ereplacements C9363wn INK Cartridge (C9363WN INK CARTRIDGE EREPLACEMENTS)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYY9)
- AVERY DENNISON Sheet Protector, Clear, PK200 (74400)
- GARVEY Pricemarker Kit, 1-Line, 6/line, 7/16x13/16 (090971)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- GARVEY Two-Line Pricemarker Label, White, PK3 (090949)
- GARVEY Two-Line Pricemarker Label, Red, PK3 (090951)
- PILOT Pilot® Jumbo Refillable Permanent Marker, Chisel Tip, Red (45300)
- ORION Fluorescent Dye Marker - 2-Pack (984)
- SHARPIE Gold, Silver, Bronze Metallic Permanent Markers, 3 PK (1823815)
- Garvey Permanent Markers