Shop All Pricing Guns
Garvey
One-Line Pricemarker Labels, White, PK16
Mfr # 090947
Zoro # G5428495
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- For Use With Garvey® 22-6, 22-7, 22-8
- Weight 2.046 lbs
- Size 0.44 x 0.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garvey
- MFR # 090947
- Zoro # G5428495
- UPC # 039956909471
- Country of Origin Italy
- Category Pricing Guns
Dimensions
Size | 0.44 x 0.81 |
Details
Item | One-Line Pricemarker Labels,White,PK16 |
Color | White |
Material | Paper |
For Use With | Garvey® 22-6, 22-7, 22-8 |
Weight | 2.046 lbs |
Description
One-Line Pricemarker Labels,White,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 4-7/16" dia., 72mm W, PK6 (HP 200)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- TAYLOR Taylor 2706 Jumbo Rain Gauge; Pack of 12 (142289)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Green, 500/Roll (DL632J)
- GARVEY Labels, Removeable, 1-Line, Wht, PK16 (90947)
- GARVEY Pricing Label Kit, 2-Line, White, PK3 (90949)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- GARVEY Pricing Labels, 1-Line, White, PK16 (90948)
- Garvey Pricing Guns