Shop All Shopping Baskets
Garvey
BSKT-56004 20'' x 13 3/4'' x 8'' Yellow Market Shopping Flexi-Basket, 12PK
Mfr # 730BSKT56004
Zoro # G611330937
product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garvey
- MFR # 730BSKT56004
- Zoro # G611330937
- Country of Origin United States
- Category Shopping Baskets
Description
Give your customers a convenient way to carry their items without having to push around a bulky cart with this Garvey BSKT-56004 20'' x 13 3/4'' x 8'' yellow market shopping flexi-basket. Constructed of durable shockproof polypropylene this basket easily stands up to the rigors of daily use. It is easy to clean and does not readily show wear and tear! Its plastic handles make this basket easy for customers to carry and their self-locking feature keeps them folded flat when not in use. Plus this basket's ergonomic design fits the body's natural contours; customers can carry their goods without painful bumps from sharp basket corners or hard flat edges! The curved shape rests against your customer's leg or hip while they shop in comfort.**This lightweight basket weighs only 1.5 lb. making it easy for customers to carry. Additionally its eye-catching yellow color is a great way to complement your establishment's existing decor! To save on space this basket can be stacked when staged for customer use or when placed into storage. Plus this basket's design prevents water buildup so it can even be stored outside. Best of all it is made with 10-60% recycled material making it a green choice for your business! This basket is the perfect addition to grocery stores delis or bodegas.**Overall Dimensions:*Length: 20''*Width: 13 3/4''*Height: 8''*Capacity: 21 liters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV9)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB109IV)
- QUANTUM STORAGE SYSTEMS Divider for Hulk Container, Black, 6 PK (CRDUS957)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- GOOD L Good L ® Shopping Basket Stand with Black Sign (GLWSS)
- RSVP INTERNATIONAL Market Basket - Red (MBAZ-R)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- SHOPPING BASKET Rolling Hand Basket, PP, Black, 14 11/64 in (114325NEG0)
- RSVP INTERNATIONAL Market Basket - Turq. (MBAZ-T)
- SHOPPING BASKET Rolling Hand Basket, Polypropylene, Black, Width: 15 3/4 in (115545NEGO)
- Garvey Shopping Baskets