No Product Image Available

Garvey

BSKT-56001 20'' x 13 3/4'' x 8'' Blue Market Shopping Flexi-Basket, 12PK


product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give your customers a convenient way to carry their items without having to push around a bulky cart with this Garvey BSKT-56001 20'' x 13 3/4'' x 8'' blue market shopping flexi-basket. Constructed of durable shockproof polypropylene this basket easily stands up to the rigors of daily use. It is easy to clean and does not readily show wear and tear! Its plastic handles make this basket easy for customers to carry and their self-locking feature keeps them folded flat when not in use. Plus this basket's ergonomic design fits the body's natural contours; customers can carry their goods without painful bumps from sharp basket corners or hard flat edges! The curved shape rests against your customer's leg or hip while they shop in comfort.**This lightweight basket weighs only 1.5 lb. making it easy for customers to carry. Additionally its eye-catching blue color is a great way to complement your establishment's existing decor! To save on space this basket can be stacked when staged for customer use or when placed into storage. Plus this basket's design prevents water buildup so it can even be stored outside. Best of all it is made with 10-60% recycled material making it a green choice for your business! This basket is the perfect addition to grocery stores delis or bodegas.**Overall Dimensions:*Length: 20''*Width: 13 3/4''*Height: 8''*Capacity: 21 liters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.