Shop All Grocery Carts & Corrals
Garvey
BSKT-55002 19'' x 18'' x 34'' Green Market Shopping Flexi-Cart, 5PK
Mfr # 730BSKT55002
Zoro # G511330938
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garvey
- MFR # 730BSKT55002
- Zoro # G511330938
- Country of Origin United States
- Category Grocery Carts & Corrals
Description
Streamline your customers' shopping experience with this Garvey BSKT-55002 19'' x 18'' x 34'' green market shopping flexi-cart! Combining the convenience of a basket with the mobility of a cart this product provides shoppers with an easy way to transport their goods while saving space in your deli grocery store or bodega. Weighing only 4.6 lb. the cart is extremely lightweight and easy to maneuver! It can be pushed or pulled and swivel casters on the bottom give it a small turning radius for use in tight spaces. Plus it can easily be stacked at the entrance to your establishment saving you valuable floor space! The cart's design also sheds water so it can even be stored outside**With a generous 64 liter capacity this cart is perfect for holding all of your customers' items on lighter shopping trips where a large cart is unnecessary. This cart's attractive green color is a great way to complement the existing decor of your establishment. Plus it can easily be stacked at the entrance to your establishment saving you valuable floor space! The cart's design also sheds water so it can even be stored outside**Overall Dimensions:*Length: 19''*Width: 18''*Height: 34''*Capacity: 64 liters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4C1P6)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (12F05EA15B16)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE1802TFX16)
- HOMECARE PRODUCTS 40.6 x 21.5 x 24.8 in. Silver Collapsible Shopping Cart (HO2515303)
- R.W. ROGERS CO Value Shopper Handicap Cart, Blue (RWR-AMG-440300-RLBE)
- APEX 40.6 in. H X 21.7 in. W X 24.4 in. L Gray Collapsible Shopping Cart (SC9023)
- R.W. ROGERS CO Value Shopper Handicap Cart, Green (RWR-AMG-440300-GN)
- APEX 37.6 in. H X 14.8 in. W X 18.5 in. L Gray Collapsible Shopping Cart (SC9022)
- ZORO SELECT Wire Shopping Cart, Dark Gray, 400 lb Cap. (WMP-152L-EC)
- R.W. ROGERS CO Wheel Chair Shopping Cart, Manual (RWR-AMG-SC20)
- Garvey Grocery Carts & Corrals