Shop All Detectors & Scanners
Garrett Metal Detectors
Hand-Held Security Metal Detector
Mfr # 1165900
Zoro # G0357847
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tactical Hand-Held (THD)
- Operating Frequency (Hz) 95 kHz
- Indicator LED/Silent Vibrate
- Material ABS plastic
- Weight (Lbs.) 0.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garrett Metal Detectors
- MFR # 1165900
- Zoro # G0357847
- UPC # 786156002449
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Exterior Length (In.) | 8 1/2 in |
Exterior Width (In.) | 1 1/2 in |
Exterior Height (In.) | 8 3/7 in |
Exterior Depth (In.) | 1-5/8 |
Details
Item | Hand-Held Metal Detector |
Type | Tactical Hand-Held (THD) |
Operating Frequency (Hz) | 95 kHz |
Indicator | LED/Silent Vibrate |
Material | ABS plastic |
Weight (Lbs.) | 0.4 lb |
Max. Operating Temp. | -35 Degrees to +158 Degrees F |
Standards | Mil-Std 810F Method 516.5; IEC 529; IP66 |
Audio Alarm | Silent Alarm Only |
Battery Life | 80 hr |
Battery | 9V |
Scans | 360 Degrees Detection Range; All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects |
Includes | Battery, Holster |
Thickness (In.) | 1 1/2 in |
Signal Output (dB) | 75 |
Description
Hand-Held Metal Detector, Tactical Hand-Held (THD), ABS Plastic Material, Exterior Length (In.) 8 1/2 in, Exterior Width (In.) 1 1/2 in, Exterior Height (In.) 8 3/7 in, Thickness (In.) 1 1/2 in, Weight (Lbs.) 0.4 lb, Audio Alarm Silent Alarm Only, Operating Frequency (Hz) 95 kHz, Max. Operating Temp. -35 Degrees to +158 Degrees F, Scans 360 Degrees Detection Range; All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects, LED/Silent Vibrate Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER XP Power XP C Alkaline Battery, 12 PK, 1.5V DC (PH-C-XP)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- MOXA Indust. Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, Eds-316-T (EDS-316-T)
- ASTATIC Noise Canceling 4-Pin CB Microphone (302-10309)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165190)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1166020)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground (1140750)
- GARRETT METAL DETECTORS Walk Through Metal Detector, 33 Zones, Gray, ADA (1168432)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- Garrett Metal Detectors Detectors & Scanners