Shop All Detectors & Scanners
Garrett Metal Detectors
Hand-Held Evidence Metal Detector, Ground
Mfr # 1140750
Zoro # G7324899
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CSI Pro Pointer
- Type CSI Pro
- Operating Frequency (Hz) 15 kHz
- Indicator LCD/Audio
- Material ABS Plastic; Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garrett Metal Detectors
- MFR # 1140750
- Zoro # G7324899
- UPC # 786156004504
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Inside Width (In.) | 11 in |
Inside Length (In.) | 32 |
Exterior Width (In.) | 11 in |
Exterior Length (In.) | 43 to 56 (Adjustable) |
Inside Height (In.) | 8-1/2 |
Exterior Depth (In.) | 9 in |
Inside Depth (In.) | 11 |
Exterior Height (In.) | 56 in |
Description
Evidence Recovery Metal Detector, CSI Pro, ABS Plastic; Aluminum Material, Inside Width (In.) 11 in, Exterior Length (In.) 43 to 56 (Adjustable), Exterior Width (In.) 11 in, Exterior Height (In.) 56 in, Exterior Depth (In.) 9 in, Weight (Lbs.) 2.8 lb, Audio Alarm Tone & Volume Adjustable, Operating Frequency (Hz) 15 kHz, Max. Operating Temp. -35 Degrees to +158 Degrees F, Scans Designated Area, LCD/Audio Indicator, (4) AA Batteries Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 1300 XVZ13 Royal Star/Venture 96-12 (YTX20L-BS152)
- AMPD Bazooka Barrel Fabric Bluetooth Speaker with Microphone Black (AA-JAMSPEAK-BARREL-FABRIC)
- RAYOVAC CR2032 3V Lithium Coin Cell Battery Replaces RV2032 (RV2032)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- GARRETT METAL DETECTORS Metal Detector Test Piece, Steel, 2 lb. (1600600)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165190)
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside (1171000)
- BOUNTY HUNTER Pinpointer (PINPOINTER-W)
- Garrett Metal Detectors Detectors & Scanners