Shop All Detectors & Scanners
Garrett Metal Detectors
Detector and Scanner Kit, 12V, Gray
Mfr # 1171040
Zoro # G701866056
product price: $4,008.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,008.99
Free 30-Day Returns
Key Features
- For Use With Adhesive Floor Mounting Kit, Caster Set Transport Brace, Charger Cord-5 Foot, Desktop with Zone 50 Foot Cable, Divesting Table, Flat Test Piece, iC Module, IR Digital Thermometer, IR Remote Control, Jumper Cord-10 Foot, Lithium Batteries (1 hr and 10 hr), Operational Test Piece, Pocket Item Container, Relay Module, Screening Floor Mat, Security, Smart Scan, Stabilizer Base, Storage Cover
- Type Walk-Through; Multi Zone
- Operating Frequency (Hz) 50/60 Hz
- Indicator Alarm Light, Audio, Control Touch Pads, LED, LED Bar Graph, Overhead Control Unit: LCD, Tone
- Material Plastic, Wood, Polyester Powder-Coated Aluminum, Laminated Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garrett Metal Detectors
- MFR # 1171040
- Zoro # G701866056
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Inside Depth (In.) | 23 in |
Exterior Depth (In.) | 23 in |
Exterior Width (In.) | 35 in |
Inside Width (In.) | 30 in |
Exterior Height (In.) | 87 in |
Inside Length (In.) | 80 in |
Inside Height (In.) | 80 in |
Exterior Length (In.) | 87 in |
Description
Detector and Scanner Kit, Walk-Through; Multi Zone, Plastic, Wood, Polyester Powder-Coated Aluminum, Laminated Wood Material, Inside Length (In.) 80 in, Inside Width (In.) 30 in, Inside Height (In.) 80 in, Inside Depth (In.) 23 in, Exterior Length (In.) 87 in, Exterior Width (In.) 35 in, Exterior Height (In.) 87 in, Exterior Depth (In.) 23 in, Thickness (In.) 2 1/4 in, Weight (Lbs.) 155 lb, Outranging Power 100 to 240V AC, Signal Output (dB) 90 dB, Audio Alarm Tone & Volume Adjustable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Deep Cycle Solar Battery Also Replaces 33Ah 34Ah 36Ah (ML35-12690)
- MINOLTA MN30WP Waterproof 4x Digital Zoom 21 MP/1080p Digital Camera Red (MN30WP-R)
- ILC Replacement for Scanreco 590 Battery (590 BATTERY SCANRECO)
- GARRETT METAL DETECTORS Walk Through Metal Detector, 33 Zones, Gray, ADA (1168432)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground (1140750)
- GARRETT METAL DETECTORS Metal Detector Test Piece, Steel, 2 lb. (1600600)
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside (1171000)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165190)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- PYLE Metal Detector Pinpoint / Handheld Pinpointer Locator (PMD58)
- Garrett Metal Detectors Detectors & Scanners