Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Garmin
Rear View Camera, 580 x 500 Pixels (Discontinued)
Mfr # DASHCAM45
Zoro # G6557813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Type Dashboard Camera
- Viewing Angle 180 Degrees
- Power Required 12V DC
- Camera Resolution 580 x 500 Pixels
- Illumination 4 Automatic Infra-red Night Vision Illuminators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # DASHCAM45
- Zoro # G6557813
- UPC # 753759178697
- Country of Origin Taiwan, Province of China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Dash Camera |
Camera Type | Dashboard Camera |
Viewing Angle | 180 Degrees |
Power Required | 12V DC |
Camera Resolution | 580 x 500 Pixels |
Illumination | 4 Automatic Infra-red Night Vision Illuminators |
Includes | Mounting Bracket |
Features | Forward Collision and Lane Departure Warnings, GPS Enabled Automatic Accident Detection |
For Use With | Any Vehicle |
Manufacturer Warranty | 1 yr |
Compatible with Manufacturer Model Number | Any Vehicle |
Resolution | 500p |
Compatible Manufacturer Part Number | Any Vehicle |
Compatible Manufacturer Model Number | Any Vehicle |
For Use with Mfr. Model Number | Any Vehicle |
For Use With Mfr. Model Number | Any Vehicle |
Description
Dash Camera, Camera Type Dashboard Camera, Compatible with Manufacturer Model Number Any Vehicle, Includes Mounting Bracket, Operating Voltage 12V DC, Features Forward Collision and Lane Departure Warnings, GPS Enabled Automatic Accident Detection, Manufacturer Warranty 1 yr, Resolution 500p, Viewing Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.