Shop All Pet Grooming & Health
Garmin
PRO Trashbreaker Remote Dog Trainer 4 Mile Expandable System
Mfr # 010-01204-00
Zoro # G3938787
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11.2 in
- Includes PRO Trashbreaker Handheld; TB 10 Dog Device; 3/4" Black Collar Strap; AC Sdapter; Split Adapter Cable; Charging Clip; Contact Point Set With Wrench; Manual
- Length 2.1 in
- Width 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garmin
- MFR # 010-01204-00
- Zoro # G3938787
- UPC # 753759114411
- Country of Origin Taiwan, Province of China
- Category Pet Grooming & Health
Dimensions
Height | 11.2 in |
Length | 2.1 in |
Width | 1.8 in |
Details
Item | PRO Trashbreaker Remote Dog Trainer 4 Mi |
Color | Black |
Includes | PRO Trashbreaker Handheld; TB 10 Dog Device; 3/4" Black Collar Strap; AC Sdapter; Split Adapter Cable; Charging Clip; Contact Point Set With Wrench; Manual |
Description
PRO Trashbreaker Remote Dog Trainer 4 Mi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-18.225 3N1 (742P05535)
- STENS Throttle Control Cable Fits Exmark 116-1972 290-348 (290-348)
- ZORO SELECT Bolt and Nut Kit, 1/3 to 2-1/2 In, PK42 (TT11C5435BN2G)
- MUTUAL INDUSTRIES 24" X 1500" Misf Fabric (150-1500-24)
- GARMIN PRO 70 Remote Dog Trainer 1 Mile Expandable System (010-01201-00)
- GARMIN USB Charging Port Cover for Pro HH (PortCov)
- GARMIN Charging Clip for TT-10 Receiver (010-11828-00)
- GARMIN Alpha 200i Handheld (010-02230-50)
- GARMIN Vehicle Charging Adapter for DC-50 (DC50Veh)
- GARMIN Garmin GarLRAnt Astro Portable Long Range Antenna (GarLRAnt)
- PET ADOBE Furniture Protector Pet Cover for Dogs and Cats with Shredded Memory Foam filled 35" x 35", Brown (727173BMK)
- Garmin Pet Grooming & Health