Shop All Pet Grooming & Health
Garmin
PRO Trashbreaker Remote Dog Trainer 4 Mile Expandable Handheld
Mfr # 010-01204-50
Zoro # G3938857
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.2 in
- Width 1.8 in
- Includes AC Adapter; Manual; Battery
- Length 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-01204-50
- Zoro # G3938857
- UPC # 753759114428
- Country of Origin Taiwan, Province of China
- Category Pet Grooming & Health
Dimensions
Height | 11.2 in |
Width | 1.8 in |
Length | 2.1 in |
Details
Item | PRO Trashbreaker Remote Dog Trainer 4 Mi |
Includes | AC Adapter; Manual; Battery |
Description
PRO Trashbreaker Remote Dog Trainer 4 Mi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 3000 PSI: 3.9 (MLRSN14045)
- DEWALT Replacement Bar, For use withDCCS620 (DWZCSB12)
- HOT SHOT Crawl Insect Killer, 17.5 oz, Spray Can (96780)
- HOLLY-TONE Food Plnt Holly-Tone 4Lb (HT4)
- GARMIN USB Charging Port Cover for Pro HH (PortCov)
- GARMIN Alpha 200i Handheld (010-02230-50)
- GARMIN Li-Ion Battery for Pro Dog Device (ProRXBat)
- GARMIN PRO Trashbreaker Remote Dog Trainer 4 Mile Expandable System (010-01204-00)
- GARMIN Garmin TTContact Contacts Kit for TT 10 (TTContact)
- GARMIN Belt Clip (010-11022-10)
- HOWARD PET PRODUCTS Retract Tieout Med 20-85 (8401)
- Garmin Pet Grooming & Health