Shop All Marine & Boat Speakers & Navigation
Garmin
P319 Plastic Thru-Hull Depth/Temp - 8 Pin
Mfr # 010-10194-21
Zoro # G4505115
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Transducer
- Maximum Power Consumption 600 W
- Built-in Devices Temperature Sensor, Depth Sensor
- Maximum Operating Frequency 200 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-10194-21
- Zoro # G4505115
- UPC # 753759971809
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Dimensions
Beamwidth Angle | 45 Degrees |
Details
Material | Plastic |
Type | Transducer |
Maximum Power Consumption | 600 W |
Built-in Devices | Temperature Sensor, Depth Sensor |
Maximum Operating Frequency | 200 kHz |
Series | Airmar |
Minimum Operating Frequency | 50 kHz |
Mount Type | Thru-hull |
Description
Garmin P319 Plastic Thru-Hull Depth/Temp - 8 Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Hose, 1 1/4 ID x 3 Ft, EPDM (24220)
- HEIN-WERNER Floor Style Transmission Jack, 2000 Lb (HW93718)
- VELVAC Pogo Stick, Plated Steel, 25 In (581100)
- REESE TOWPOWER Ball Mount Adj Blk 5000Lb Grs (7031300)
- GARMIN 2-Pin Power Cable f/GPSMAP 4xxx & 5xxx Series (010-10922-00)
- GARMIN GT51M-TH SS TH DownV /SideV 500W Traditional 600W Transducer-12-Pin (010-01966-10)
- GARMIN Power/Data Cable f/echoMAPCHIRP 7Xdv, 7Xsv & 9Xsv (010-12445-00)
- GARMIN GT56UHD-TH Thru-Hull Mount Transducer (010-02732-10)
- GARMIN Transducer Spray Shield (010-12406-00)
- GARMIN NMEA 2000 In-Line Terminator (010-11096-00)
- JOHNSON LEVEL & TOOL Johnson Level J72 72" Heavy Duty Aluminum Straight Edge (J72)
- Garmin Marine & Boat Speakers & Navigation