Shop All Marine & Boat Speakers & Navigation
Garmin
P19 Nylon 12° Tilt Transducer - 8-Pin
Mfr # 010-10218-21
Zoro # G203078803
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-10218-21
- Zoro # G203078803
- UPC # 753759971748
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Tilted Element Thru-Hull
Minimize Your Drag
The P19 model have been the standard in low-profile models for many years. Their large sensitive ceramics allow deep echosounding up to 206M (700'). These nearly flush units minimize drag as only 5mm (2/10") of the housing extends outside of the hull. The plastic P19 provides a vertical beam without a fairing. Inside the housing, the ceramic element is tilted to provide built-in deadrise compensation. The resulting vertical beam provides excellent echo returns for moreaccurate depth readings.
Applications
Features
Minimize Your Drag
The P19 model have been the standard in low-profile models for many years. Their large sensitive ceramics allow deep echosounding up to 206M (700'). These nearly flush units minimize drag as only 5mm (2/10") of the housing extends outside of the hull. The plastic P19 provides a vertical beam without a fairing. Inside the housing, the ceramic element is tilted to provide built-in deadrise compensation. The resulting vertical beam provides excellent echo returns for moreaccurate depth readings.
Applications
- Cruising powerboats and sailboats
- Sailboats
Features
- Depth only or Depth and temperature
- Fixed 12° tilted versions for 8° to 15° hull deadrise
- Right angle cable exit offers low headroom and protection when transducer is stepped on
- Included rubber washer allows tightening of the hull nut to irregular hull surfaces
- Housings are ABYC H-27 compliant
- Optional temperature sensor
- Plastic housing
- Boat Size: Up to 9M (30')
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- C.E. SMITH Springs, Slipper 24-5/8 in., 3 LVS, 750# Cap, w/Bushing, Radius End, Box (16407)
- AUTO METER 2IN OIL PRESS, 0-100 PSI, MECH, ULTRA-LITE (4321)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-104 (P2B-VSC-104)
- GARMIN PanoptixLiveScopeLVS12 Transom Mount Bracket (010-12846-02)
- GARMIN Navionics Vision Plus and Trade NVUS006R U.S. South (010-C1290-00)
- GARMIN GRID20 - Vertical (010-02011-00)
- GARMIN NMEA 2000 Terminator, Male (010-11080-00)
- GARMIN Protective Cover f/ECHOMAP Plus/UHD 7" Units (010-13126-00)
- GARMIN Panoptix PS30 Down Transducer (010-01284-00)
- RAYMARINE RV 12" MFD w/RealVision 3D Sonar & Navionics+ Chart-No Transducer (E70369-00-NAG)
- Garmin Marine & Boat Speakers & Navigation