Shop All Marine & Boat Speakers & Navigation
Garmin
Navionics Vision+ NVAE023R, Java Borneo, Marine Chart
Mfr # 010-C1221-00
Zoro # G008639285
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-C1221-00
- Zoro # G008639285
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Navionics Vision+ NVAE023R - Java and Borneo - Marine Chart Get the world's No. 1 choice in the marine mapping with the best, most up-to-date Navionics+ cartography on your compatible chartplotter. Featuring vibrant colors, a streamlined interface and combined coastal/inland content with a popular Navionics style color palette, Garmin Navionics+ cartography makes it easy to plot your course. Multiple shading options aid in shallow water navigation and make it easy to highlight a target depth range for the best fishing spots. Fully customizable with various chart layers, overlay combinations and up to 10 color-shaded target depth ranges to scope out the best fishing spots. When you purchase a new Garmin Navionics+ or Garmin Navionics Vision+ cartography product, a one-year subscription is included. Chart Code - NVAE023R Coverage Area: Coastal coverage of the central Indonesian islands and portions of Malaysia and the Philippines. Coverage includes Java, Borneo, Sulawesi and islands west of Timor, Brunei and the ports of Singapore, Jakarta and Davao City. Features: All-in-one Map Solution - Access detail-rich mapping of coastal features, lakes, rivers and more. Integrated Garmin and Navionics content offers coverage for boaters worldwide. Daily Chart Updates - Charts are constantly being enhanced with new and amended content — as many as 5,000 updates are made every day. The one-year included subscription gives you access to daily chart updates via the ActiveCaptain app. Auto Guidance+ Technology - Combining the best of Garmin and Navionics automatic routing features, built-in Auto Guidance+ technology1 gives you a suggested dock-to-dock path to follow through channels, inlets, marina entrances and more. Depth Range Shading - High-resolution depth range shading lets you select up to 10 color-shaded options and view your designated target depths at a glance. Up to 1' Contours - For improved fishing and navigation, up to 1' contours provide a clear depiction of bottom structure for improved fishing charts and enhanced detail in swamps, canals, harbors, marinas and more. Shallow Water Shading - To give a clear picture of shallow waters to avoid, this feature allows for shading at a user-defined depth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Spray Nozzle, Fine Mist, PK100 (B30-040 BULK)
- LIPPERT 24IN RADIUS TRIPLE 9IN STEEL STEP - MANUAL (432690)
- SKF Shaft Sleeve, Dia. 2.434 in. to 2.440 in. (99243)
- ZEROSTART Engine Heater - 600W 120V, 1-1/2in. Plug Cat, Detroit, Massey Fergunited Stateson, Perkins (3100045)
- GARMIN 2-Pin Power Cable f/GPSMAP 4xxx & 5xxx Series (010-10922-00)
- GARMIN B60 600W Tilted Element 20- 8-Pin (010-10982-20)
- GARMIN NMEA 2000 T Connector (010-11078-00)
- GARMIN 0 Degree Livescope Pole Mount (010-12676-15)
- GARMIN GPSMAP® 79sc Handheld GPS (010-02635-02)
- GARMIN Garmin 0100255300 Striker Vivid Series 7" Fishfinder, 7sv US w/ GT52HW-TM Transducer (010-02553-00)
- BOSS AUDIO MRCP9685A Stereo w/AM/FM/BT & Apple CarPlay (MRCP9685A)
- Garmin Marine & Boat Speakers & Navigation